missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Surface, Pictogram

Product Code. 30280580 Shop All Brady Products
Change view
Click to view available options
Material:
Aluminum
Laminated Polyester
Polypropylene
Diameter (Metric):
50 mm
100 mm
150 mm
200 mm
315 mm
400 mm
Unit Size:
Each
Pack of 2
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) Unit Size
30280580 Laminated Polyester 150 mm Each
30280432 Laminated Polyester 50 mm Pack of 2
30280553 Laminated Polyester 100 mm Each
30280455 Laminated Polyester 200 mm Each
30280491 Laminated Polyester 315 mm Each
30280488 Polypropylene 150 mm Each
30280400 Polypropylene 200 mm Each
30280565 Polypropylene 315 mm Each
30280470 Polypropylene 400 mm Each
30280411 Aluminum 150 mm Each
30280522 Aluminum 200 mm Each
30280443 Aluminum 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30280580 Supplier Brady™ Supplier No. 323237
  • ONLINE EXCLUSIVE PRICE
    4.30 €
    4.05 € / Pack of 1
    Save 0.25 €
    5% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sign to signify that the surface must be disinfected. Universal pictogram with no text.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M062/NT/PE-DIA150-1
Finish Gloss
Grade M062
Material Laminated Polyester
Quantity 1 Ea.
Diameter (English) 5.91 in.
Diameter (Metric) 150 mm
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Thickness 0.1 mm
Temperature Range (Metric) -40°C to +110°C
Shape Round
Temperature Range (English) -40°F to +230°F
Languages Universal
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.