missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Your Hands, French

Product Code. 30280582
Change view
Click to view available options
Dimensions (L x W):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Material:
Aluminum
Laminated Polyester
Polypropylene
Unit Size:
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material unitSize
30280582 150 x 50 mm Laminated Polyester Each
30280506 297 x 105 mm Laminated Polyester Each
30280516 450 x 150 mm Laminated Polyester Each
30280466 600 x 200 mm Laminated Polyester Each
30280492 148 x 210 mm Laminated Polyester Each
30280532 210 x 297 mm Laminated Polyester Each
30280588 297 x 420 mm Laminated Polyester Each
30280497 150 x 50 mm Polypropylene Each
30280546 297 x 105 mm Polypropylene Each
30280423 450 x 150 mm Polypropylene Each
30280592 600 x 200 mm Polypropylene Each
30280537 148 x 210 mm Polypropylene Each
30280577 210 x 297 mm Polypropylene Each
30280435 297 x 420 mm Polypropylene Each
30280510 150 x 50 mm Aluminum Each
30280583 297 x 105 mm Aluminum Each
30280468 450 x 150 mm Aluminum Each
30280524 148 x 210 mm Aluminum Each
30280596 210 x 297 mm Aluminum Each
30280457 297 x 420 mm Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 30280582 Supplier Brady™ Supplier No. 322259
  • ONLINE EXCLUSIVE PRICE
    7.15 €
    6.84 € / Pack of 1
    Save 0.31 €
    4% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sign to signify that hands must be disinfected. Text is in French.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M061/FR807/PE-150x50-1
Finish Gloss
Grade M061
Material Laminated Polyester
Quantity 1 Ea.
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 1.97 in.
Height (Metric) 50 mm
Thickness 0.1 mm
Width (English) 5.91 in.
Width (Metric) 150 mm
Temperature Range (Metric) -40°C to +110°C
Shape Rectangular
Temperature Range (English) -40°F to +230°F
Languages French
Dimensions (L x W) 150 x 50 mm
Displayed Text Désinfectez vos mains
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.