missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Your Hands, Universal

Product Code. 30280545 Shop All Brady Products
Change view
Click to view available options
Material:
Aluminum
Polyester
Polypropylene
Diameter (Metric):
150 mm
200 mm
315 mm
400 mm
500 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) Unit Size
30280545 Polypropylene 400 mm Each
30280495 Aluminum 150 mm Each
30280533 Aluminum 200 mm Each
30280531 Aluminum 315 mm Each
30280476 Polyester 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30280545 Supplier Brady™ Supplier No. 322235
  • ONLINE EXCLUSIVE PRICE
    45.35 €
    43.39 € / Pack of 1
    Save 1.96 €
    4% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sign to signify that hands must be disinfected.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M061/NT/PP-DIA400-1
Grade M061
Material Polypropylene
Quantity 1 Ea.
Diameter (English) 15.75 in.
Diameter (Metric) 400 mm
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Thickness 1.55 mm
Temperature Range (Metric) -40°C to +120°C
Shape Round
Temperature Range (English) -40°F to +248°F
Languages Universal
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.