missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign, Floor Marking - Disinfect Your Hands
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Certifications/Compliance | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternate Part Number | M/M061/EN593/FLO-DIA350-1 |
| Grade | M061 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Diameter (Metric) | 350 mm |
| Mounting Type | Surface Mount, Wall Mount |
| For Use With (Application) | Floor Marking |
| Thickness | 0.28 mm |
| Shape | Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?