missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign 'Wear Laboratory Coat,' Dutch

Product Code. 17891715
Change view
Click to view available options
Dimensions (L x W):
50 x 150 mm
105 x 297 mm
150 x 450 mm
200 x 600 mm
210 x 148 mm
297 x 210 mm
420 x 297 mm
Material:
Polyester
Polypropylene
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material unitSize
17891715 105 x 297 mm Polyester Each
17811735 50 x 150 mm Polyester Each
17851735 150 x 450 mm Polyester Each
17861735 200 x 600 mm Polyester Each
17851705 210 x 148 mm Polyester Each
17841735 297 x 210 mm Polyester Each
17831695 420 x 297 mm Polyester Each
17841715 50 x 150 mm Polypropylene Each
17831715 105 x 297 mm Polypropylene Each
17851765 150 x 450 mm Polypropylene Each
17821765 200 x 600 mm Polypropylene Each
17811795 210 x 148 mm Polypropylene Each
17831765 297 x 210 mm Polypropylene Each
17871695 420 x 297 mm Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17891715 Supplier Brady™ Supplier No. 311416
Add to basket
Add to basket
This item is not returnable. View return policy

Safety Sign to signify that a laboratory coat must be worn.

  • Provide visual warning that laboratory coat must be worn in the area

Specifications

Alternate Part Number M/M059/NL512/PE-297X105-1
Finish Gloss
Material Polyester
Quantity 1 Sign
Size (English) 4.13 x 11.69 in.
Adhesive Type Permanent
Mounting Type Surface Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 4.13 in.
Thickness 0.099 mm
Width (English) 11.69 in.
Temperature Range (Metric) -40°C to +110°C
Shape Rectangular
Temperature Range (English) -40°F to +230°F
Languages Dutch
Dimensions (L x W) 105 x 297 mm
Displayed Text Wear Laboratory Coat
Product Type Safety Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.