missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Square Polyester Safety Sign 'Fire Alarm Flashing Light'

Product Code. 17891765 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
100 x 100 mm
148 x 148 mm
150 x 150 mm
200 x 200 mm
250 x 250 mm
315 x 315 mm
400 x 400 mm
Color:
Photoluminescent on Red
White on Red
Unit Size:
Each
Certifications/Compliance:
Class B
Class C
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size Certifications/Compliance
17891765 148 x 148 mm White on Red Each -
17841795 100 x 100 mm White on Red Each -
17871765 200 x 200 mm White on Red Each -
17881765 250 x 250 mm White on Red Each -
17821695 315 x 315 mm White on Red Each -
17811775 400 x 400 mm White on Red Each -
17861695 100 x 100 mm Photoluminescent on Red Each Class B
17861715 100 x 100 mm Photoluminescent on Red Each Class C
17851795 150 x 150 mm Photoluminescent on Red Each Class B
17801705 150 x 150 mm Photoluminescent on Red Each Class C
17801775 200 x 200 mm Photoluminescent on Red Each Class B
17851775 200 x 200 mm Photoluminescent on Red Each Class C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17891765 Supplier Brady™ Supplier No. 311200
  • ONLINE EXCLUSIVE PRICE
    4.20 €
    3.99 € / Pack of 1
    Save 0.21 €
    5% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ISO Safety Sign displaying flashing fire alarm and flames.

  • To indicate a device that flashes to indicate that the fire alarm has operated

Specifications

Alternate Part Number F/F018/NT/PE-148X148-1
Finish Gloss
Material Polyester
Quantity 1 Sign
Adhesive Type Permanent
Mounting Type Surface Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 5.83 in.
Width (English) 5.83 in.
Temperature Range (Metric) -40°C to +110°C
Shape Square
Temperature Range (English) -40°F to +230°F
Languages Universal
Dimensions (L x W) 148 x 148 mm
Displayed Text Fire Alarm Flashing Light
Product Type Safety Sign
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.