missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Square Polypropylene Safety Sign 'Fire Alarm Flashing Light'

Product Code. 17891735 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
100 x 100 mm
148 x 148 mm
150 x 150 mm
200 x 200 mm
250 x 250 mm
315 x 315 mm
400 x 400 mm
Color:
Photoluminescent on Red
White on Red
Unit Size:
Each
Certifications/Compliance:
Class B
Class C
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size Certifications/Compliance
17891735 100 x 100 mm White on Red Each -
17801745 148 x 148 mm White on Red Each -
17881735 200 x 200 mm White on Red Each -
17871735 250 x 250 mm White on Red Each -
17831785 315 x 315 mm White on Red Each -
17851785 400 x 400 mm White on Red Each -
17841745 100 x 100 mm Photoluminescent on Red Each Class B
17841705 100 x 100 mm Photoluminescent on Red Each Class C
17811695 150 x 150 mm Photoluminescent on Red Each Class B
17831745 150 x 150 mm Photoluminescent on Red Each Class C
17871705 200 x 200 mm Photoluminescent on Red Each Class B
17841785 200 x 200 mm Photoluminescent on Red Each Class C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17891735 Supplier Brady™ Supplier No. 311205
  • ONLINE EXCLUSIVE PRICE
    6.60 €
    6.31 € / Pack of 1
    Save 0.29 €
    4% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ISO Safety Sign displaying flashing fire alarm and flames.

  • To indicate a device that flashes to indicate that the fire alarm has operated

Specifications

Alternate Part Number F/F018/NT/PP-100X100-1
Material Polypropylene
Quantity 1 Sign
Mounting Type Surface Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 3.94 in.
Width (English) 3.94 in.
Temperature Range (Metric) -40°C to +120°C
Shape Square
Temperature Range (English) -40°F to +248°F
Languages Universal
Dimensions (L x W) 100 x 100 mm
Displayed Text Fire Alarm Flashing Light
Product Type Safety Sign
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.