missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ ISO Standard Hydrometer

Product Code. 11753423
Click to view available options
Density (Metric):
0.130 to 0.140g/mL
Length (Metric):
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11753423

Brand: Alla France™ 3100MC130/20/Hqp

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these hydrometers for a variety of applications. Alla France™ ISO Standard Hydrometer feature a benchmark engraved on the stem to show any displacement of the scale.

  • Density Hydrometers (g/mL)
  • ISO, BS, DIN, NF... MRA Traceable
  • General Purpose at 20°C
  • The scale of the hydrometer is fully marked with all the reference norms, the calibration temperature, the surface tension, the individual number of the instrument, the serial number and the ALLA FRANCE logo
  • Reading below meniscus.
  • Systematically delivered with a Traceability and Conformity Certificate.
  • On request, can be supplied with "EU" Traceable Calibration Certificate or "EO" Official Calibration Certificate
Calibrated according to the following surface tensions:
  • from 0.600 to 1.000 g/mL= 16 at 35 mN/m (low tension)
  • from 1.000 to 1.300 g/mL= 55 mN/m (medium tension)
  • from 1.300 to 2.000 g/mL= 75 mN/m (high tension)

Specifications

Quantity 1Each
Type ISO Standard Hydrometer
Length (Metric) 250 mm
Density (Metric) 0.130 to 0.140g/mL
Specific Gravity Range 0.130 to 0.140 g/mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.