missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Iso-Tray Phlebotomy Tray

Product Code. 30804784 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Product Type:
Phlebotomy Tray
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
30804784 Phlebotomy Tray Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30804784 Supplier Heathrow Scientific Supplier No. LB1001
  • ONLINE EXCLUSIVE PRICE
    61.30 €
    50.10 € / Pack of 25
    Save 11.20 €
    18% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Streamlined blood collection for isolation rooms

The Iso-Tray ensures efficiency and safety in isolation rooms, allowing medical professionals to carry all necessary blood collection supplies in one disposable tray.

  • Designed for use with the Aseptic No-Touch Technique (ANTT)
  • Holds 2 blood culture tubes, 10 blood test tubes, and essential supplies
  • Easy to assemble and dispose for contamination control
  • Reduces uncertainty and enhances workflow in isolation settings

Specifications:

  • Color: White
  • Color: Blue
  • Dimensions (L x W x H): 14 x 7.3 x 3.3 in.
  • Material: Corrugated Cardboard
  • Quantity: Case of 25

Specifications

Dimensions (L x W x H) 35.6 x 18.5 x 8.4 cm
Material Corrugated Cardboard
Product Type Phlebotomy Tray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.