missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Vertical Safety Sign - Wash Your Hands

Product Code. 16674352 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
210 x 148 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16674352 210 x 148 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16674352 Supplier Brady™ Supplier No. 819518
  • ONLINE EXCLUSIVE PRICE
    7.05 €
    6.77 € / Pack of 1
    Save 0.28 €
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety sign for indicating mandatory action.

  • Sign compliant to ISO 7010
  • Improves workplace safety

Specifications

Alternate Part Number STEN M011-148x210-PE-CRD/1
Finish Gloss
Material Laminated Polyester
Adhesive Type Permanent Acrylic
Shape Rectangular
Languages English
Dimensions (L x W) 210 x 148 mm
Displayed Text Wash Your Hands
Color White on Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.