missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Vertical Safety Sign - Wear Protective Gloves

Product Code. 15790049 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
297 x 210 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15790049 297 x 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15790049 Supplier Brady™ Supplier No. 819221
  • ONLINE EXCLUSIVE PRICE
    12.05 €
    11.43 € / Pack of 1
    Save 0.62 €
    5% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety sign for indicating mandatory action.

  • Sign compliant to ISO 7010
  • Improves workplace safety

Specifications

Alternate Part Number STEN M009-210x297-PE-CRD/1
Finish Gloss
Material Laminated Polyester
Adhesive Type Permanent Acrylic
Shape Rectangular
Languages English
Dimensions (L x W) 297 x 210 mm
Displayed Text Wear Protective Gloves
Color White on Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.