missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Unhooded Coverall with Bound Neck
Shop All DuPont Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
missing translation for 'unitSize'
Pack of 25
Beschreibung
- Available in sizes S to XXXL
- Clean-processed and gamma-sterilized
- Bound internal seams. Elasticated waist at back for good fit
- Tyvek™ covered elasticated thumb loops
- Tunneled elastication at wrists and ankles
- Front zipper closure
- Storm flap
Spezifikation
Spezifikation
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Material | HDPE |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Front Zipper |
| Seam Type | Bound |
| Mehr anzeigen |
The user should make the risk assessment to determine the protection required.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur