missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 20 cu. ft.

Improved compressor technology and user-friendly control panels

Brand:  Fisherbrand™ I920CV

 View more versions of this product

Product Code. 12649265

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Improved compressor technology and user-friendly control panels

These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.

  • Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
  • State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
  • Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure

Long-term storage of biological and chemical samples.

Services

  • US and Canada: Two years parts and labor
  • Outside North America: 16 months, parts; additional 44 months compressor parts

TRUSTED_SUSTAINABILITY
Specifications

Specifications

CO2, LN2
566.3 L
Stainless Steel
Microprocessor
RS232, 4 to 20mA
Manual
33.4 x 96 x 40.5 in. (84.8 x 243.8 x 102.9 cm)
18.5 in.
47 cm
28 in.
71.1 cm
84.8 cm
66.5 in.
168.9 cm
230 V
50 Hz
833 lb.
20 cu. ft.
-58°F to -122.8°F
Chest
Long term storage of biological and chemical sample
2 Years
18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm)
33.4 in.
84.8 cm
40.5 in.
102.9 cm
33.4 in.
96 in.
243.8 cm
12 A
230 V 50 Hz
CFC-free
378 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.