missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp II™ Recirculating Chiller, 230V/50Hz

Product Code. 11316641 Shop All Thermo Scientific Products
Change view
Click to view available options
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pump Type unitSize
11316641 PD1 (Positive Displacement Pump) Each
15542541 MDC1 (Mag Drive Centrifugal Pump) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11316641 Supplier Fisherbrand™ Supplier No. 197221010001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A compact line of refrigerated recirculating chillers.

  • Intuitive digital controller for ease of use
  • Pressure gauge on front panel for easy viewing of application pressure
  • High and low temperature alarms

Controller indicator lights:

  • Indicate when unit is cooling
  • Indicate when setpoint is being changed
  • Indicate when high and low temperature limits are being changed or are exceeded
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 9.5 L
Cooling Capacity 900 W (at +20°C)
Pump Type PD1 (Positive Displacement Pump)
Temperature Range -10°C to +30°C
Model Isotemp II
Refrigerant R134A
Temperature Stability ±0.1°C
Dimensions (L x W x H) 584.2 x 355.6 x 604.5 mm
Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.