missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp IUE Series Chest ULT Freezer

Product Code. 17724579 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
85 L
360 L
566 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17724579 566 L Each
17704579 85 L Each
17714579 360 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17724579
  • ONLINE EXCLUSIVE PRICE
    11380.00 €
    11013.40 € / Pack of 1
    Save 366.60 €
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand IUE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2 mL vials. The IDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 2.12 cm display
  • Three sizes (85, 360, 566 L) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™; and Nunc™ CryoBank™ tubes
  • Security features including alarm settings and key-lock door
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP), the European Union F-Gas and other sustainability standards
TRUSTED_SUSTAINABILITY

Specifications

Type ULT Chest Freezer
Capacity (Metric) 566 L
Temperature Range -50°C to -86°C
Door Style Horizontal Solid
No. of Doors 1
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Painted Steel
Certifications/Compliance UL, CE, UL, CE
Style Chest
Display HIC Touch Button
Casters 4
Condenser Type Air Cooled
Control Type Capacitive Touch UI
For Use With (Equipment) Optional LN2 Backup, CO2 Backup, Chart Recorder
Ports One Port Hole
Warranty 3 Years Parts and Labor, 5 Years on Compressor Parts Only
Defrost Manual
Lid Single Hand Lift
Model IUEC39686FV
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional
Data Outputs RS485, 4-20Ma, Dry Contacts, USB
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Connectivity Optional
Smart View Compatibility Smart View Compatible
Amperage 5.5 A
Plug Type EU
Voltage 230 V
Frequency 50/60 Hz
Phase Single
Energy Usage 10.8 kW-hr/day
Compressor H-drive
Refrigerant R290/R170+R290 Mix
Holds 63 Standard 61 cm (2 ft.) Boxes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.