missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Stirrer

Product Code. 15333538 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Voltage:
230 V
Top Plate Surface Area (English):
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Plug Type:
EU
UK/AUS/CN
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Voltage Top Plate Surface Area (English) Plug Type Unit Size
15333538 Ceramic 230 V 10.25 x 10.25 in. EU Each
15363508 Ceramic 230 V 4.25 x 4.25 in. EU Each
15333518 Ceramic 230 V 7.25 x 7.25 in. EU Each
15343518 Ceramic 230 V 7.25 x 7.25 in. UK/AUS/CN Each
15303528 Aluminum 230 V 7.25 x 7.25 in. UK/AUS/CN Each
15343538 Ceramic 230 V 10.25 x 10.25 in. UK/AUS/CN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15333538
  • ONLINE EXCLUSIVE PRICE
    451.00 €
    431.00 € / Pack of 1
    Save 20.00 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.

Advanced technology

  • Slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar
  • EU & UK plug

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Voltage 230 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Top Plate Surface Area (English) 10.25 x 10.25 in.
Top Plate Surface Area (Metric) 26.0 x 26.0 cm
Electrical Requirements 230V 50/60Hz
Frequency 50/60 Hz
Plug Type EU
Description Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.