missing translation for 'onlineSavingsMsg'
Learn More

Neuation Technologies Pvt. Ltd. iStir HP Multi-position Magnetic Hotplate Stirrer, 120°C, Stainless Steel

Product Code. 15958840
Click to view available options
Plug Type:
EU/UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15958840

Brand: Neuation Technologies Pvt. Ltd. MS202100 EU/UK/AU

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirring Range: 300 to 1500 rpm, Shape: Rectangle, Size: 460 x 178 mm, Plug Type: EU/UK-Style

  • BLDC motor
  • SS surface with anti-skid mat
  • Pulse mode
  • Micro-processor controlled
  • IP 42 rated

Specifications

Top Plate Material Stainless Steel
Voltage 220 V
Description 10 position hot plate stirrer
Safety Features IP 42 rated
Shipping Weight (English) 11 lb.
Shipping Weight (Metric) 5 kg
Stirring Features Pulse mode
Body Material Stainless Steel
Electrical Requirements 220 V, 50/60 Hz
Controller Type Digital
For Use With (Equipment) Glass vessels
Model HP 10M
Sole Features Pulse mode, Microprocessor controlled, IP 42 rated
Length (English) 22.2 in.
Size 460 x 178 mm
Height (Metric) 75 mm
Temperature (Metric) Ambient to 120°C
Ambient Temperature 5°C to 40°C
Height (English) 3 in.
Frequency 50/60 Hz
Width (Metric) 196 mm
Amperage 1.7 A
Length (Metric) 565 mm
Width (English) 7.7 in.
Wattage 400 W
Weight (English) 11 lb.
Weight (Metric) 5 kg
Type Stirring Hotplate
Shape Rectangle
Plug Type EU/UK
No. of Positions 10
Max. Container Size 4 L
Stirring Range 300 to 1500 rpm
Warranty 2 Years
Dimensions (L x W x H) 565 x 196 x 75 mm
Certifications/Compliance CE
Display Digital
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.