missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Nylon MicroSwabs™

Product Code. 11591234 Shop All Texwipe Products
Change view
Click to view available options
Length (Metric):
168.0 mm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11591234 168.0 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11591234 Supplier Texwipe™ Supplier No. TX730*
  • ONLINE EXCLUSIVE PRICE
    57.78 €
    52.36 € / Pack of 50
    Save 5.42 €
    9% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Texwipe’s Precision Nylon Cleanroom Swab is made from a 0.9 mm diameter tip constructed of bundled nylon filaments in a tube crimped into a 100% polypropylene handle. The filaments form a mini brush at the very tip.

  • Bundled filaments pick up solvent through capillary action
  • Long, thin filaments reach into narrow channels, corners, edges for cleaning particles and removing excess solvent
  • 100% virgin polypropylene handle
  • Crimped construction eliminates the risk of adhesive contamination
  • Lot coded for traceability and quality control
  • Specifications

    Length (English) 6.614 in.
    For Use With (Application) Gentle Picking of Stubborn Stuck-on Contaminants; Pinpoint Application of Solvents, Adhesives and Lubricants; Cleaning of Grooves, Tracks, Slots and Other Small Spaces; Removing Excess Solvent in Confined Spaces; Wire Manipulation
    Product Type Swab
    Length (English) Head 0.610 in.
    Length (Metric) 168.0 mm
    Length (English) Handle 6.004 in.
    Length (Metric) Handle 152.5 mm
    Length (Metric) Head 15.5 mm
    Width (English) Head 0.031 in.
    Width (Metric) Head 0.8 mm
    Packaging 50 swabs/box; 10 Boxes/case; 500 swabs total/case
    Handle Material Polypropylene
    Tip Style Bundled nylon fibers
    Tip Material Nylon
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.