missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young Schlenk Flask, Cylindrical with Fine Thread Tap and Cone

Product Code. 15884784
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
15884784 250 mL Each
15768029 25 mL Each
15778029 50 mL Each
15854784 100 mL Each
15894784 500 mL Each
15874784 1000 mL Each
6 options
This item is not returnable. View return policy

Product Code. 15884784

Brand: GPE Scientific™ JCC/250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ J Young Schlenk Flask, Cylindrical with Fine Thread Tap and Cone is specially designed for use with vacuum manifolds and Schlenk lines.

  • Solidly constructed for use with vacuum manifolds
  • Designed for use with Schlenk lines
  • Includes fine thread tap and cone

Specifications

Capacity (Metric) 250 mL
For Use With (Equipment) Vacuum manifolds and Schlenk lines
Includes Fine thread tap and cone
Product Type Schlenk Flask
Socket Joint Size: 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.