missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Jacketed Extractor Heads Acc. To Knöfler-Böhm

Product Code. 10315741
Change view
Click to view available options
Capacity (Metric):
30 mL
250 mL
500 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10315741 30 mL Each
10768271 500 mL Each
10819510 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10315741 Supplier Lenz Laborglasintrumente Supplier No. 05410125
  • ONLINE EXCLUSIVE PRICE
    265.00 €
    174.57 € / Pack of 1
    Save 90.43 €
    34% Off
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Jacketed extractors acc. to DIN 12604
  • Made of DURAN™ tubing

Specifications

Capacity (Metric) 30 mL
Material Duran Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.