missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Jam, Jelly and Preserves epoxy bodied combination electrode

Product Code. 11470629
Change view
Click to view available options
Length (Metric) Cable:
1 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable unitSize
11470629 1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11470629 Supplier Jenway™ Supplier No. 1009080

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Jam, Jelly and Preserves epoxy bodied combination electrode

  • Type: Combination
  • End Type: Bulb
  • pH Range: 1-13
  • Temperature Range: 0 to 80°C
  • Body Material: Epoxy

Specifications

Description Combination, Refillable
Junction Replaceable Ceramic
Material Epoxy Body
pH Range 0 to 13
Filling Solution Type 4.0M KCl/AgCl
For Use With (Application) Measurement of fruit and jam preserves
Isopotential Point 0±20mV
Response Time 95% of final reading in 10 seconds
Slope 59.16 mV ±3mV at 25°C
Temperature (Metric) Range 0°C to 80°C
Tip Type Bulb
Length (Metric) Cable 1 m
Length (Metric) Stem 120 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.