Learn More
Chemsplash Jet Spray OverSleeve -Taped Seams and Thumb Loop

Description
Chemsplash Jet Spray with Taped Seams Oversleeve Type PB(3-B)
- 88GSM Chemsplash Jet Spray Fabric
- Type PB (3-B) Partial Body Protection
- With Thumb Loops
- Low Linting
- Elasticated At Both Ends
- 42 cm (16.5 in.) Long
- Taped Seams
- PFAS Free
Description: The Chemsplash Jet Spray with Taped Seams Oversleeve Type PB(3-B) is designed to offer high resistance against chemical permeation, providing superior protection against even the most corrosive chemicals. It is constructed from a heavy-weight 90gsm Polypropylene/Polyethylene multilayer laminated material, which is ideal for protecting the wearer from contaminants in the environment, or vice versa. The sleeve is elasticated at both ends and includes thumb loops for added comfort. This oversleeve is highly suitable for environments where chemical splash protection is paramount, and it is designed for maximum comfort and wearability.
Specifications
Specifications
| Size | Universal |
| Product Type | Protective Sleeve |
| Material | Microporous Non-Woven Polyethylene Laminate |
| Color | Yellow |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Seam Type | Stitched |
| Latex Free | Yes |
| Length (English) | 42 cm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.