missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Jumbo Sack Sampler

Product Code. 15859251 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
400 mm
800 mm
Includes:
Bottle Adapter End
End Cap
Plain End
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Includes Unit Size
15859251 800 mm Bottle Adapter End Each
15809251 400 mm Plain End Each
15819251 800 mm Plain End Each
15829251 400 mm End Cap Each
15839251 800 mm End Cap Each
15849251 400 mm Bottle Adapter End Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15859251 Supplier Sampling Systems™ Supplier No. 1309C800
  • ONLINE EXCLUSIVE PRICE
    360.00 €
    356.29 € / Pack of 1
    Save 3.71 €
    1% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Introduced to meet the demand of sampling large items including nuts, grains and larger granules. Sampling Systems™ Jumbo Sack Sampler is a quick and efficient way to obtain samples of the substances within sacks and bags.

  • Type A: Plain style - simply hold over the bag
  • Type B: End cap - sample is held in the sampler until the sample is deposited
  • Type C: Bottle adapter - sample drops straight into the bottle
  • Manufactured from 316L stainless steel
  • Available in 400mm or 800mm lengths

Specifications

Product Type Jumbo Sampler
Material Stainless Steel (316L)
Includes Bottle Adapter End
Diameter (Metric) 40 mm
Length (Metric) 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.