missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet

Product Code. 11955416
Change view
Click to view available options
Door Style:
Manual-close
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style Unit Size
11955416 Manual-close Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Product Code. 11955416 Supplier Justrite™ Supplier No. 8904021
Estimated Shipment: 18-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Justrite Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet's smaller size fits nearly anywhere to meet your storage needs.

Justrite Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet's smaller size fits nearly anywhere to meet your storage needs.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • ChemCor™ liner interior

Compliance

Compliance: Retains FM Approval & Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code. Only NFPA/OSHA for 19159712/19413871.

Spezifikation

Certifications/Compliance NFPA, OSHA
Depth (English) Interior 17 in.
Depth (Metric) Exterior 43.2 cm
Description 18-gauge double-walled steel
Door Style Manual-close
For Use With (Application) Flammables
Height (Metric) Exterior 55.9 cm
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Load Bearing Capacity 4 gal. (15 L)
No. of Doors 1
No. of Shelves 1
Surface Coating Epoxy
Weight (English) 63 lb.
Weight (Metric) 29 kg
Width (Metric) Exterior 43.2 cm
Color Blue
Depth (English) Exterior 17 in.
Height (English) Exterior 22 in.
Material Steel
Product Type Corrosives and Acids Safety Cabinet (Countertop)
Width (English) Exterior 17 in.
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.