missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Wood Laminate Corrosives Safety Cabinet

Product Code. 11914957
Change view
Click to view available options
Dimensions (D x W x H) Interior:
15.28 x 22.48 x 19.44 in.
17.11 x 40.48 x 54.51 in.
20.85 x 34.4 x 29.49 in.
Load Bearing Capacity:
36 x 2.5 L Bottles
49 x 2.5 L Bottles
6 x 2.5 L Bottles
No. of Shelves:
1
2
None
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Load Bearing Capacity No. of Shelves unitSize
11914957 15.28 x 22.48 x 19.44 in. 6 x 2.5 L Bottles None Each
11934957 17.11 x 40.48 x 54.51 in. 49 x 2.5 L Bottles 2 Each
11924957 20.85 x 34.4 x 29.49 in. 36 x 2.5 L Bottles 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11914957 Supplier Justrite™ Supplier No. 24120
  • ONLINE EXCLUSIVE PRICE
    1260.00 €
    1073.47 € / Pack of 1
    Save 186.53 €
    14% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

  • Durable and highly chemical resistant
  • Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
  • With double sliding doors
  • Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
  • Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
  • Mfr. No. 24150: Suitable for large storage jobs and floor placement

Specifications

Depth (English) Interior 15.28 in.
Depth (Metric) Exterior 40.6 cm
Depth (Metric) Interior 38.8 cm
Dimensions (D x W x H) Interior 15.28 x 22.48 x 19.44 in.
Door Style Manual-close
Height (English) Interior 19.44 in.
Height (Metric) Exterior 47 cm
Height (Metric) Interior 49.4 cm
Includes Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security
Load Bearing Capacity 6 x 2.5 L Bottles
No. of Doors 2
No. of Shelves None
Weight (English) 51 lb.
Weight (Metric) 23 kg
Width (English) Interior 22.48 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 57.1 cm
Color Royal Blue
Depth (English) Exterior 16 in.
Height (English) Exterior 18.5 in.
Material Wood
Product Type Corrosives and Acids Storage Cabinet
Width (English) Exterior 24 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.