missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Wood Laminate Corrosives Safety Cabinet

Product Code. 11924957
Change view
Click to view available options
Dimensions (D x W x H) Interior:
15.28 x 22.48 x 19.44 in.
17.11 x 40.48 x 54.51 in.
20.85 x 34.4 x 29.49 in.
Load Bearing Capacity:
36 x 2.5 L Bottles
49 x 2.5 L Bottles
6 x 2.5 L Bottles
No. of Shelves:
1
2
None
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Load Bearing Capacity No. of Shelves Unit Size
11924957 20.85 x 34.4 x 29.49 in. 36 x 2.5 L Bottles 1 Each
11914957 15.28 x 22.48 x 19.44 in. 6 x 2.5 L Bottles None Each
11934957 17.11 x 40.48 x 54.51 in. 49 x 2.5 L Bottles 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11924957 Supplier Justrite™ Supplier No. 24140
  • ONLINE EXCLUSIVE PRICE
    2583.00 €
    2113.89 € / Pack of 1
    Save 469.11 €
    18% Off
 Restricted Item
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

  • Durable and highly chemical resistant
  • Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
  • With double sliding doors
  • Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
  • Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
  • Mfr. No. 24150: Suitable for large storage jobs and floor placement

Specifications

Depth (English) Interior 20.85 in.
Depth (Metric) Exterior 55.8 cm
Depth (Metric) Interior 53 cm
Dimensions (D x W x H) Interior 20.85 x 34.4 x 29.49 in.
Door Style Manual-close
Height (English) Interior 29.49 in.
Height (Metric) Exterior 90.8 cm
Height (Metric) Interior 74.9 cm
Includes Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security
Load Bearing Capacity 36 x 2.5 L Bottles
No. of Doors 2
No. of Shelves 1
Weight (English) 233 lb.
Weight (Metric) 106 kg
Width (English) Interior 34.4 in.
Width (Metric) Exterior 91.44 cm
Width (Metric) Interior 87.6 cm
Color Royal Blue
Depth (English) Exterior 22 in.
Height (English) Exterior 35.75 in.
Material Wood
Product Type Corrosives and Acids Storage Cabinet
Width (English) Exterior 36 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.