missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Slimline Corrosives/Acid Safety Cabinet

Product Code. 11955446
Change view
Click to view available options
Weight (English):
212 lb.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (English) Unit Size
11955446 212 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11955446 Supplier Justrite™ Supplier No. 89222221

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Justrite Chemcor™ Slimline Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Slimline style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.72 cm
Depth (Metric) Interior 37 cm
Dimensions (D x W x H) Interior 14.56 x 20 x 60.5 in.
Door Style Self-close
For Use With (Application) Flammables
Height (English) Interior 60.5 in.
Height (Metric) Exterior 165.1 cm
Height (Metric) Interior 153.7 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Load Bearing Capacity 22 gal. (83 L)
No. of Doors 1
No. of Shelves 3
Surface Coating Epoxy, Thermoplastic
Weight (English) 212 lb.
Weight (Metric) 96 kg
Width (English) Interior 20 in.
Width (Metric) Exterior 59.05 cm
Width (Metric) Interior 50.8 cm
Color Blue
Depth (English) Exterior 18 in.
Height (English) Exterior 65 in.
Material Steel (CR)
Product Type Slimline storage cabinet
Width (English) Exterior 23.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.