missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Undercounter Corrosives/Acid Safety Cabinet

Product Code. 11995436
Change view
Click to view available options
Weight (English):
192 lb.
194 lb.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (English) Unit Size
11995436 194 lb. Each
11985436 192 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11995436 Supplier Justrite™ Supplier No. 8923222

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Justrite Chemcor™ Undercounter Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Undercounter style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 18.75 in.
Depth (Metric) Exterior 55.8 cm
Depth (Metric) Interior 47.6 cm
Dimensions (D x W x H) Interior 18.75 x 31.75 x 27.37 in.
Door Style Manual-close
For Use With (Application) Flammables
Height (English) Interior 27.37 in.
Height (Metric) Exterior 88.9 cm
Height (Metric) Interior 69.5 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Load Bearing Capacity 22 gal. (83 L)
No. of Doors 2
No. of Shelves 1
Surface Coating Epoxy, Thermoplastic
Weight (English) 194 lb.
Weight (Metric) 88 kg
Width (English) Interior 31.75 in.
Width (Metric) Exterior 88.9 cm
Width (Metric) Interior 80.6 cm
Color Blue
Depth (English) Exterior 22 in.
Height (English) Exterior 35 in.
Material Steel (CR)
Product Type Undercounter storage cabinet
Width (English) Exterior 35 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.