missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans

Product Code. 10680643
Change view
Click to view available options
Capacity (English):
1 gal.
2 gal.
5 gal.
Diameter (Metric) Outer:
19.7 cm
30.5 cm
Height (Metric):
32.4 cm
37.5 cm
50.8 cm
Includes:
Polypropylene Fittings
SS/PP Fittings
Stainless Steel Fittings
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Diameter (Metric) Outer Height (Metric) Includes Unit Size
10680643 2 gal. 30.5 cm 37.5 cm Polypropylene Fittings Each
10201582 5 gal. 30.5 cm 50.8 cm Polypropylene Fittings Each
10475452 1 gal. 19.7 cm 32.4 cm Polypropylene Fittings Each
10487752 2 gal. 30.5 cm 37.5 cm Stainless Steel Fittings Each
10426352 2 gal. 30.5 cm 37.5 cm SS/PP Fittings Each
10142332 5 gal. 30.5 cm 50.8 cm SS/PP Fittings Each
10363412 5 gal. 30.5 cm 37.5 cm Stainless Steel Fittings Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10680643 Supplier Justrite™ Supplier No. PP12752
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For continuous collection of HPLC waste flow

Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.

  • Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
  • Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
  • Built-in pressure-relief prevents excessive pressure in extreme temperatures
  • Translucent white color makes detection of liquid level easy
  • Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings

Order Info

  • Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
  • Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).

Certifications

FM approved.

Compliance

Meets OSHA and EPA requirements.

† Oval-shaped can.

Specifications

Capacity (Metric) 8 L
Certifications/Compliance FM, OSHA, EPA
Diameter (Metric) Outer 30.5 cm
Diameter (English) Outer 12 in.
Capacity (English) 2 gal.
Color White
Height (Metric) 37.5 cm
Quantity 1 Ea.
Diameter (English) Opening 3.65 in.
Diameter (Metric) Opening 9.3 cm
Includes Polypropylene Fittings
For Use With (Application) For continuous collection of HPLC waste flow
Height (English) 14.75 in.
Material Polyethylene
Product Type Safety Disposal Can
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.