missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Document Storage Boxes
Click to view available options
Dimensions (L x W x H):
1 x 8.6 x 12.25 in.
Unit Size:
Each
Specifications
Specifications
| Description | Medium top opening |
| Product Type | Document Storage Box |
| Color | Red |
| Material | Polyethylene |
| Includes | Label pack with 2 blank labels and labels printed SDS and instruction manual |
| For Use With (Application) | Used to keep important papers readily available while protecting them from moisture and dirt |
| Certifications/Compliance | OSHA |
| Dimensions (L x W x H) | 1 x 8.6 x 12.25 in. |
| Height (English) | 14.5 in. |
| Height (English) Interior | 12.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction