missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drain Cans
Description
- Safely collect used solvents from parts-washing equipment
- Removable, wide-mouth funnel of plated steel catches drainage without mess or spills
- Built-in flame arrester keeps fire from contents
- Attached handle allows for easy transport
- 0.75 in. (1.9cm) threaded plug allows safe disposal of waste liquids from can into a permanent receptacle
- Optional drain can cover helps to keep out dirt (Sold separately, see 19-018-411)
Certifications
FM approved.
Specifications
Specifications
| Capacity (Metric) | 19 L |
| Certifications/Compliance | FM |
| Diameter (Metric) Outer | 29.5 cm |
| Diameter (English) Outer | 11.6 in. |
| Capacity (English) | 5 gal. |
| Color | Red |
| Height (Metric) | 42.5 cm |
| Quantity | 1 Ea. |
| Includes | Wide-mouth funnel, flame arrester, attached handle |
| For Use With (Application) | Easy collection of solvents |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?