missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ IBC Outdoor Shed
Description
Robust, weather-resistant design is made of eco-friendly, 40% recycled polyethylene.
- Fits popular 275 or 330 gal. (1041 or 1249L) IBCs
- For intermediate bulk containers up to D x W x H: 48 x 48 x 53 in. (122 x 122 x 134.6cm). Large 372-gal. (1408L) sump exceeds regulations and protects against large volume spills
- Sturdy pillar supports accept a high 9000 lb. (4082kg) uniformly distributed load and are removable for sump clean-up
- Lockable rolltop doors offer dual access with a handy reach pole that conveniently stores on the side wall
- Two-way forklift pockets make it easy to relocate an empty shed
- Small footprint allows for ergonomic working height
- Accepts optional padlock to prevent unauthorized access and use
- Made of 40% recycled material
Order Info
Ships assembled.
Compliance
Meets EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).
Specifications
Specifications
| Certifications/Compliance | EPA, 40 CFR 264.175, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii) |
| Capacity (English) | 372 gal. |
| Capacity (Metric) | 1638.6 L |
| Material | Wood |
| Type | Intermediate Bulk Container Spill Unit |
| Includes | Pallet |
| Load Bearing Capacity (English) | 9000 lb. |
| Load Bearing Capacity (Metric) | 4082 kg |
| Width (English) | 60.7 in. |
| Width (Metric) | 154.1 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?