missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ IBC Pallet

Product Code. 11939395
Change view
Click to view available options
Capacity (English):
372 gal.
Unit Size:
Each
Product Code. Capacity (English) unitSize
11939395 372 gal. Each
1 options
This item is not returnable. View return policy

Product Code. 11939395

Brand: Justrite™ 28674

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eco-friendly protection against IBC spills; ideal for indoor use

Corrosion and chemical-resistant, reliable spill protection for IBC's.

  • Large 372-gal. (1408L) leak tight sump protects against high volume spills
  • Forklift access front or back make it simple to reposition empty pallet
  • Sturdy internal pillar supports remove for easy sump cleaning
  • Polyethylene construction with 40% recycled content — good for the environment and helps meet green initiatives
  • Dirt hiding black body keeps indoor facilities looking clean
  • Made of 40% recycled material

Compliance

Meets EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC); NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Specifications

Certifications/Compliance SPCC, EPA, NFPA, OSHA
Capacity (English) 372 gal.
Capacity (Metric) 1408 L
Material Polyethylene
Type Intermediate Bulk Container Spill Unit
For Use With (Application) Protection against IBC spills, indoor use
For Use With (Equipment) IBCs
Load Bearing Capacity (English) 9000 lb.
Load Bearing Capacity (Metric) 4082 kg
Resistant Corrosion, Chemical
Width (English) 55 in.
Width (Metric) 139.7 cm
Height (English) 37.5 in.
Height (Metric) 95.2 cm
Depth (English) 55 in.
Depth (Metric) 139.7 cm
Weight (English) 357 lb.
Weight (Metric) 161.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.