missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Low Line Pallets

Product Code. 11999395
Change view
Click to view available options
Depth (English):
45 in.
55 in.
Holds:
2 Drums
4 Drums
Load Bearing Capacity (English):
2500 lb.
5000 lb.
Weight (English):
68 lb.
89 lb.
Unit Size:
Each
Product Code. Depth (English) Holds Load Bearing Capacity (English) Weight (English) unitSize
11999395 55 in. 4 Drums 5000 lb. 89 lb. Each
11989395 45 in. 2 Drums 2500 lb. 68 lb. Each
2 options
This item is not returnable. View return policy

Product Code. 11999395

Brand: Justrite™ 28673

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For pumping operations or waste collection activities

  • Compliant, large sump and big footprint accepts drums, pails and more
  • Grates remove for easy sump cleaning
  • Made of 100% recycled polyethylene
  • Super low 9 in. (22.9cm) comfortable ergonomic working height

Compliance

Meets or exceeds EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Specifications

Certifications/Compliance SPCC, EPA, NFPA, OSHA
Color Black
Capacity (English) 79 gal.
Capacity (Metric) 299 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Pumping operations or waste collection activities
Holds 4 Drums
Load Bearing Capacity (English) 5000 lb.
Load Bearing Capacity (Metric) 2268 kg
Width (English) 55 in.
Width (Metric) 139.7 cm
Height (English) 9 in.
Height (Metric) 22.9 cm
Depth (English) 55 in.
Depth (Metric) 139.7 cm
Weight (English) 89 lb.
Weight (Metric) 40 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.