missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Low Line Pallets
For pumping operations or waste collection activities
476.42 € - 564.00 €
Specifications
Certifications/Compliance | SPCC, EPA, NFPA, OSHA |
---|---|
Color | Black |
Material | Polyethylene |
Type | Containment Platform |
For Use With (Application) | Pumping operations or waste collection activities |
Product Code | Brand | Depth (English) | Holds | Load Bearing Capacity (English) | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (English) | Holds | Load Bearing Capacity (English) | Weight (English) | Price | Quantity & Availability | ||
11999395
|
Justrite™
28673 |
55 in. | 4 Drums | 5000 lb. | 89 lb. |
564.00 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||
11989395
|
Justrite™
28672 |
45 in. | 2 Drums | 2500 lb. | 68 lb. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Compliant, large sump and big footprint accepts drums, pails and more
- Grates remove for easy sump cleaning
- Made of 100% recycled polyethylene
- Super low 9 in. (22.9cm) comfortable ergonomic working height
Compliance
Meets or exceeds EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
Specifications
SPCC, EPA, NFPA, OSHA | |
Polyethylene | |
Pumping operations or waste collection activities | |
139.7 cm | |
22.9 cm |
Black | |
Containment Platform | |
55 in. | |
9 in. |