missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Spill Control Funnel

Product Code. 12971415
Change view
Click to view available options
Diameter (Metric):
48.3 cm
53.3 cm
Type:
Cover Funnel
Spill Control Funnel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Type Unit Size
12971415 53.3 cm Spill Control Funnel Each
12991415 48.3 cm Cover Funnel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12971415 Supplier Justrite™ Supplier No. 28680
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For non-flammable liquids

Spill-control Funnel

  • Scalloped, sloping design to minimize spills
  • Made from 100% recycled polyethylene
  • Color: black
  • Sump: 2.5 gal.
  • D × W: 53.34 × 8.25cm (21 × 3.25 in.)
Cover for Spill-control Funnel
  • Fits funnel 28680 only
  • 100% recycled content
  • Color: black

Specifications

Certifications/Compliance OSHA
Color Black
Capacity (English) 2.5 gal.
Capacity (Metric) 9 L
Material Polyethylene
Type Spill Control Funnel
For Use With (Application) Passive draining of paint tins, filters, buckets and other containers
Height (English) 3.25 in.
Height (Metric) 8.3 cm
Diameter (English) 21 in.
Diameter (Metric) 53.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.