missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Spill Tray
GREENER_CHOICE

Product Code. 12991265
Change view
Click to view available options
Capacity (English):
12 gal.
20 gal.
23 gal.
29 gal.
Depth (English):
16 in.
26 in.
33 in.
34 in.
Width (English):
37.75 in.
38 in.
46 in.
47 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Depth (English) Width (English) Unit Size
12991265 20 gal. 26 in. 38 in. Each
12981265 12 gal. 16 in. 46 in. Each
12911275 23 gal. 34 in. 37.75 in. Each
12921275 29 gal. 33 in. 47 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12991265 Supplier Justrite™ Supplier No. 28716
  • ONLINE EXCLUSIVE PRICE
    201.60 €
    122.49 € / Pack of 1
    Save 79.11 €
    39% Off
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight and low-profile design for small-scale spill control

  • Eco-friendly: made of 100% recycled polyethylene
  • Will not rust or corrode
  • Raised rib bottom to add rigidity
  • Rated for service temperatures between -34 to +49°C (-30° to +120°F)

Specifications

Color Black
Capacity (English) 20 gal.
Capacity (Metric) 75 L
Material Polyethylene
Type Spill Tray
For Use With (Application) Perfect for pouring and filling applications
Resistant Chemical
Width (English) 38 in.
Width (Metric) 96.5 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Depth (English) 26 in.
Depth (Metric) 66.04 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.