missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Spill Tray
Lightweight and low-profile design for small-scale spill control
104.00 € - 181.00 €
Specifications
Color | Black |
---|---|
Material | Polyethylene |
Type | Spill Tray |
For Use With (Application) | Perfect for pouring and filling applications |
Resistant | Chemical |
Product Code | Brand | Capacity (English) | Depth (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Depth (English) | Width (English) | Price | Quantity & Availability | |||
12991265
|
Justrite™
28716 |
20 gal. | 26 in. | 38 in. |
181.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
12981265
|
Justrite™
28715 |
12 gal. | 16 in. | 46 in. |
104.00 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
12911275
|
Justrite™
28718 |
23 gal. | 34 in. | 37.75 in. |
160.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
12921275
|
Justrite™
28719 |
29 gal. | 33 in. | 47 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Eco-friendly: made of 100% recycled polyethylene
- Will not rust or corrode
- Raised rib bottom to add rigidity
- Rated for service temperatures between -34 to +49°C (-30° to +120°F)
Specifications
Black | |
Spill Tray | |
Chemical | |
13.97 cm |
Polyethylene | |
Perfect for pouring and filling applications | |
5.5 in. |