missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ HPLC Manifold Kit for Quick-Disconnect Disposal Can

Product Code. 10426192
Change view
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
Product Code. Material unitSize
10426192 Stainless Steel Each
1 options
This item is not returnable. View return policy

Product Code. 10426192

Brand: Justrite™ 28168

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Economical way to safely collect waste from multiple HPLC machines

Economical way to safely collect waste from multiple HPLC machines

Use with FM-approved Justrite™ Disposal Cans with stainless-steel quick-disconnect fittings to feed up to four waste lines from HPLC processes into a single intake fitting.

  • 3.5 in. long (8.9cm) stainless-steel manifold comes with pre-installed stainless-steel disconnect plug and fits disposal cans with stainless-steel quick disconnect fittings (Cat. No. 19-059-378 and 19-059-379)
  • Taps four ports to accommodate 1/4-28 threads of supplied fittings
  • Peek fittings include four each: .0625 in. (1.6mm) and 0.125 in. (3.2mm) O.D. tube fittings with polychlorotrifluoroethylene (PCTFE) ferrules for compression fit of waste line; and four plug caps to close unused ports and reduce vapor release (replacement tube fittings and plug caps available separately)
  • Multiple manifolds can be used on custom-designed disposal cans with stainless-steel fittings (one fitting must remain unused to permit venting and prevent back pressure)

Certifications

FM approved.

Compliance

Safety can (sold separately) with installed manifold meets OSHA and NFPA Code 30 requirements.

Specifications

Certifications/Compliance FM, OSHA, NFPA Code 30
Product Type HPLC Manifold Kit
Color White
For Use With (Application) Safely Collect Waste from Multiple HPLC Machines
For Use With (Equipment) Justrite™ disposal cans with stainless steel quick-disconnect fittings
Material Stainless Steel
Includes Four 0.06 in. and 0.125 in. O.D. tube fittings with PCTFE ferrules for compression fit of waste line and four plug caps to close unused ports and reduce vapor releases
Quantity Ea.
Dimensions 8.75 x 2.75 x 2.12 in. (22.2 x 7 x 5.4 cm)
Length (English) 8.75 in.
Length (Metric) 22.2 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Height (English) 2.12 in.
Height (Metric) 5.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.