missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ HPLC Remote Wall Bracket Kit
Specifications
Specifications
| Product Type | Remote Wall Bracket Kit |
| Description | Polished Steel |
| For Use With (Application) | Ideal for applications using the HPLC coalescing/Carbon filter |
| For Use With (Equipment) | HPLC Waste Collection Vessels |
| Material | Steel |
| Includes | Polypropylene connector, female quick disconnect fitting, 5 in. tall no. 304 Stainless Steel holder and 2 self-tapping mounting screws |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?