missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Plunger Dispensing Can

Product Code. 10471325
Change view
Click to view available options
Diameter (English) Inner:
4.87 in.
5.5 in.
7.25 in.
Height (English):
5.25 in.
5.62 in.
7.37 in.
8.25 in.
Material:
HDPE
Steel
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Height (English) Material Unit Size
10471325 7.25 in. 7.37 in. Steel Each
15664544 7.25 in. 5.62 in. Steel Each
12961395 4.87 in. 5.25 in. Steel Each
10365542 5.5 in. 8.25 in. HDPE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10471325 Supplier Justrite™ Supplier No. 10208
  • ONLINE EXCLUSIVE PRICE
    109.59 €
    81.00 € / Pack of 1
    Save 28.59 €
    26% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

  • Steel construction with durable, lead-free chemical-resistant powder paint
  • Smart pump mechanism helps streamline swabbing operations
  • Place cloth on tray and push down to wet cloth
  • Excess liquid safely drains back into reservoir
  • Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
  • Perforated pan screen serves as flame arrester
  • Easy to dismantle and reassemble for routine cleaning
  • Available in high-density polyethylene or rugged 24-gauge steel construction

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Plunger Can
Capacity (English) 0.25 gal.
Capacity (Metric) 1 L
Color Red
For Use With (Application) For Dispensing Flammable Liquids
Material Steel
Includes Brass and Ryton Plunger Assembly
Height (English) 7.37 in.
Height (Metric) 187 mm
Diameter (English) Inner 7.25 in.
Diameter (Metric) Inner 184 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.