missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Plunger Dispensing Can

Product Code. 15664544
Change view
Click to view available options
Diameter (English) Inner:
4.87 in.
5.5 in.
7.25 in.
Height (English):
5.25 in.
5.62 in.
7.37 in.
8.25 in.
Material:
HDPE
Steel
missing translation for 'unitSize':
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Diameter (English) Inner Height (English) Material missing translation for 'unitSize'
15664544 7.25 in. 5.62 in. Steel Each
12961395 4.87 in. 5.25 in. Steel Each
10471325 7.25 in. 7.37 in. Steel Each
10365542 5.5 in. 8.25 in. HDPE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Questo articolo non è restituibile. Consulta la politica di reso
Codice prodotto. 15664544 missing translation for 'mfr' Justrite™ missing translation for 'supplierNo' 10108
  • ONLINE EXCLUSIVE PRICE
    107.13 €
    81.00 € / Pack of 1
    Save 26.13 €
    24% Off
Estimated Shipment: 04-12-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Questo articolo non è restituibile. Consulta la politica di reso

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

  • Steel construction with durable, lead-free chemical-resistant powder paint
  • Smart pump mechanism helps streamline swabbing operations
  • Place cloth on tray and push down to wet cloth
  • Excess liquid safely drains back into reservoir
  • Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
  • Perforated pan screen serves as flame arrester
  • Easy to dismantle and reassemble for routine cleaning
  • Available in high-density polyethylene or rugged 24-gauge steel construction

Certifications

FM approved.

Specifica

Certifications/Compliance FM, TUV
Product Type Plunger Can
Capacity (English) 0.25 gal.
Capacity (Metric) 0.95 L
Color Red
For Use With (Application) For Dispensing Flammable Liquids
Material Steel
Includes Brass and Ryton Plunger Assembly
Height (English) 5.62 in.
Height (Metric) 143 mm
Diameter (English) Inner 7.25 in.
Diameter (Metric) Inner 184 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.