missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Pop-Up Drum Fill Gauge

Product Code. 15330103
Change view
Click to view available options
Length (English):
5 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
15330103 5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15330103 Supplier Justrite™ Supplier No. 08530
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prevents overfillin when dispensing waste into drums

  • Features handy indicator that pops up when drum is almost full
  • Nonmetallic
  • Fits 0.75 in. (1.9cm) bung
  • Available in two lengths

Specifications

Length (Metric) 12.7 cm
For Use With (Application) To prevent overfilling when dispensing waste into drums
Length (English) 5 in.
Material Polyethylene
Product Type Drum Fill Gauge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.