missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Solid Polyethylene Acid Cabinets: One-Door Countertop Model

Product Code. 11979375
Change view
Click to view available options
Door Style:
Manual-close
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style Unit Size
11979375 Manual-close Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11979375 Supplier Justrite™ Supplier No. 24004
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Superior protection against harsh acids, rust and corrosion

Feature a protective, all-welded bottom sump and a clean, sleek design to complement laboratory settings

  • Sturdy solid-wall, chemically resistant polyethylene construction with sealed sump
  • Suitable for highly aggressive liquids such as phenol, nitric acid, and sulfuric acid
  • 3-point door latch on undercounter and stand alone model offers secure closure and vapor control
  • External 5.08cm (2 in.) NPT vent/exhaust connections
  • Padlockable hasps
  • Leveling feet on all four corners

Specifications

Depth (English) Interior 16.25 in.
Depth (Metric) Exterior 43.2 cm
Depth (Metric) Interior 41.3 cm
Dimensions (D x W x H) Interior 16.25 x 16.5 x 21.5 in. (41.3 x 41.9 x 54.6 cm)
Door Style Manual-close
Height (English) Interior 21.5 in.
Height (Metric) Exterior 55.9 cm
Height (Metric) Interior 54.6 cm
Includes Adjustable Steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages
Load Bearing Capacity 3.96 gal. (14.9 L)
No. of Doors 1
Weight (English) 26 lb.
Weight (Metric) 12 kg
Width (English) Interior 16.5 in.
Width (Metric) Exterior 43.2 cm
Width (Metric) Interior 41.9 cm
Color White
Depth (English) Exterior 17 in.
Height (English) Exterior 22 in.
Material Polyethylene
Product Type Storage Cabinet
Width (English) Exterior 17 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.