missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Disposal Can Spill Basin

Product Code. 11909385
Change view
Click to view available options
Capacity (English):
5 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
11909385 5 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11909385 Supplier Justrite™ Supplier No. 84003
  • ONLINE EXCLUSIVE PRICE
    118.34 €
    86.03 € / Pack of 1
    Save 32.31 €
    27% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Capture inadvertent leakage. The Disposal Can Spill Basin holds containers up to 30.5cm (12 in.) diameter.

Accepts disposal cans with a diameter of 30.5cm (12 in.). Recommended for holding up to 18.9L (5 gal.).
  • Leakproof
  • Translucent
  • Durable
  • Polyethylene

Specifications

Certifications/Compliance EPA
Color Translucent
Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Material Polyethylene
Type Spill Basin
For Use With (Application) Catching accidental spills when filling safety disposal can
Shape Square
Length (English) 14.875 in.
Length (Metric) 37.9 cm
Width (English) 14.875 in.
Width (Metric) 37.9 cm
Height (English) 7.625 in.
Height (Metric) 19.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.