missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ SpillSlope™ Cabinet Shelves

Product Code. 11909557
Change view
Click to view available options
Depth (English):
19.62 in.
30.75 in.
39.37 in.
Width (English):
14 in.
29 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (English) Width (English) unitSize
11909557 19.62 in. 14 in. Each
11919557 39.37 in. 14 in. Each
11944957 30.75 in. 29 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11909557 Supplier Justrite™ Supplier No. 29936
  • ONLINE EXCLUSIVE PRICE
    82.95 €
    66.77 € / Pack of 1
    Save 16.18 €
    19% Off
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With built-in troughs to help contain spills

  • Made of heavy-gauge galvanized steel
  • Shelves direct spills to back and bottom
  • Each shelf holds up to 350 lb. (159kg)
  • Adjust at 3 in. (7.6cm) intervals for versatile storage

Specifications

Depth (English) 19.62 in.
Depth (Metric) 49.8 cm
For Use With (Equipment) 12/15 gal. Compac cabinet or 22 gal. slimline cabinet
Includes Built-in troughs to help contain spills
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Width (English) 14 in.
Width (Metric) 35.56 cm
Material Galvanized Steel
Product Type Cabinet Shelf
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.