missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Squeeze Bottle

Product Code. 11944967
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
473 mL
946 mL
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11944967

missing translation for 'mfr': Justrite™ 14011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dispense a stream of flammable liquid directly onto a small component or subassembly. The squeeze bottle and stem are made from low-density polyethylene.

  • Airtight reduces spillage
  • Constructed of polyethylene with stainless-steel wire that allows stem to be shaped to reach hard-to-reach areas.
  • Bottle and stem are low-density polyethylene

Specifications

Capacity 946 mL (32 oz.)
Capacity (Metric) 946 mL
Capacity (English) 32 oz.
Color White
Diameter (English) 3.5 in.
Includes Stainless-steel wire within stem
Material Polyethylene
Height (Metric) 232 mm
Height (English) 9.12 in.
Diameter (Metric) 89 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.