missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Bench Can for Solvents, Steel

Product Code. 10794033
Click to view available options
Certifications/Compliance:
FM, TUV
Height (English):
4.5 in.
5.5 in.
Weight (English):
2 lb.
5 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10794033

Brand: Justrite™ 10175

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For easy cleaning of small parts in solvents, choose the steel Justrite Bench Can for Solvents.

  • Premium-coated-steel construction
  • Easy to use: simply place work on spring-loaded, perforated dasher plate; press down and agitate; then release to return dasher to drain position
  • Plated steel dasher is an effective flame arrester
  • Hinged cover minimizes evaporation losses, and protected rim minimizes the possibility of hand injury

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Bench Can
Capacity (English) 0.26 gal.
Capacity (Metric) 1 L
Color Red
For Use With (Application) For Cleaning of Small Parts in Solvents
Material Steel
Finish Powder Paint
Height (English) 5.5 in.
Height (Metric) 140 mm
Diameter (English) Inner 4.8 in.
Diameter (Metric) Inner 124 mm
Weight (English) 2 lb.
Weight (Metric) 0.9 Kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.