missing translation for 'onlineSavingsMsg'
Learn More

uvex K20 Hi-Viz Ear Muffs

Product Code. 17767549 Shop All Uvex Products
Change view
Click to view available options
Color: Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17767549 Color: Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17767549 Supplier uvex Supplier No. 2630021
  • ONLINE EXCLUSIVE PRICE
    25.40 €
    23.76 € / Pack of 1
    Save 1.64 €
    6% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ear Muffs constructed of ABS provide hearing protection.

  • Safety ear muffs
  • Ear muff material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Search color (filter): Yellow
  • Ear muff cushion material: Foam (memory foam)
  • Sizes: L/M/S
  • H value (sound insulation value for high-frequency noise): 36 dB
  • M value (sound insulation value for medium-frequency noise): 32 dB
  • L value (sound insulation value for low-frequency noise): 22 dB
TRUSTED_SUSTAINABILITY

Specifications

Cushion Material Memory Foam
Headband Material ABS
Noise Reduction Rating (NRR) 33 dB
Corded No
Product Type Ear Muffs
Disposable Reusable
Metal Detectable Yes
Headband Color Black
Dielectric No
Style Over-the-head
Foldable Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.