missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ K70 Silicon Hoses

Product Code. 10207351
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
Unit Size:
10m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
10207351 8 mm 10m
10726352 2 mm 10m
15712855 3 mm 10m
10736352 4 mm 10m
15722855 5 mm 10m
15742855 9 mm 10m
10023501 6 mm 10m
15732855 7 mm 10m
10535371 1 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10207351 Supplier Kartell™ Supplier No. 0392700
  • ONLINE EXCLUSIVE PRICE
    88.00 €
    78.44 € / 10m
    Save 9.56 €
    10% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ K70 Silicon Hoses are constructed of silicon, making them a transparent and flexible connection to various components and accessories.

  • Flexible and transparent
  • FDA, USP, Class VI, A 50p60, EPC VI.1.3.2 approved
  • Can withstand temperatures of -60°C to 200°C

Specifications

Certifications/Compliance FDA, USP, Class VI, A 50p60 and EPC VI.1.3.2 Approved
Diameter (Metric) Inner 8 mm
Material Silicone
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 10 m
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 10 m
Color Transparent
Max. Operating Temperature (Metric) 200°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.